FREE GIFT: Get a FREE Case of Premium Golf Balls (12-pack) on $375+ orders. (Code: GOLF)

ADAPTOR SLEEVE--GRINDING STONE OD1-1/4" ID1/2"

679.03212 - UNSPSC 23131503
067903212 005 2
ADAPTOR SLEEVE--GRINDING STONE OD1-1/4" ID1/2" ADAPTOR SLEEVE--GRINDING STONE OD1-1/4" ID1/2"
ADAPTOR SLEEVE--GRINDING STONE OD1-1/4" ID1/2"
Clearance

Delivery

No stock for delivery. -
0 Review(s)

Unavailable

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Outer Diameter 1-1/4 in
Inner Diameter (in) 15/32 in
Inner Diameter (mm) 12 mm
Material Plastic
EAN 4011231557412

Features

Grinding stone reducing bushing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.